HG2620E Barrel Heat Gun 2300W 240V STIHG2620E

HG2620E Barrel Heat Gun 2300W 240V STIHG2620E

Order Code: ZT1293628PCopy

£499.99 Inc VAT (20%)


Description

The Steinel HG2620E Barrel Heat Gun is electronically controlled with infinite digital temperature adjustment via its joystick to provide excellent performance and precision. Airflow rate is also continuously adjustable. Features an LCD display showing the temperature in 10C steps. Its residual heat indicator ensures maximum working safety and the integrated thermal cut-out prevents overheating. In addition, an integrated fine dust filter, ergonomically shaped handle and magnesium guard sleeve ensure work safety. Its brushless motor is rated for 10,000 hours operation. This tool is very user-friendly when it comes to servicing both the element and the power cord can be easily changed by the user on site. Comes in a large, robust carry case, suitable to fit in many of the nozzles and other accessories. Specification Input Power 2,300W/1,650W Air Flow 150-500 L/min. Air Temperature 50-700C Weight 0.84kg Steinel HG2620E Barrel Heat Gun 2300W 240V Version

See full description
Specifications for HG2620E Barrel Heat Gun 2300W 240V STIHG2620E
  • MFR Part No.
    HG2620E
  • Airflow
    150-500 L/min.
  • Supply Voltage
    240V
  • Maximum Temperature
    700°C
  • Input Power
    2300W
  • Power Source
    Corded 240V
  • Minimum Temperature
    50°C
  • Max. Airflow
    150-500L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome