M18 Heat Gun 2 x 5.0AH Batteries, Charger, Bmc
0
1
2
3

M18 Heat Gun 2 x 5.0AH Batteries, Charger, Bmc

Order Code: ZT2658921SCopy

£379.99 Inc VAT (20%)
£449.9915.5% off


Description

This M18™ BHG-502C Heat Gun kit includes everything needed to begin working. The cordless tool can reach a temperature of 470°C and has the ability to reach operational temperature in just six seconds. The product comes with two nozzles; a reduction nozzle for heat intensity at a specific point and a reflector nozzle to apply heat around objects.

Features and Benefits
• Possesses a high performance heat coil that allows the tool to reach 470°C to deliver impressive heat from a cordless tool
• Reaches operational temperature in six seconds to save the user time and ensure the desired application is completed swiftly
• REDLINK™ overload protection electronics in both the tool itself and the battery pack ensures overall system durability
• Individual battery cell monitoring optimises tool run time and provides overall battery pack longevity
• Durable ladder hook allows for easy storage and is a simple way of keeping your workspace tidy and safe
• Supplied with two nozzles for versatility of use; one reduction nozzle for heat intensity on a specific area and one reflector nozzle to apply heat around an object, such as pipes
• Integrated LED light illuminates the work area and supports you when delivering heat with accuracy and precision

Typical Applications
• Plumbing
• Engineering
• Construction

See full description
Specifications for M18 Heat Gun 2 x 5.0AH Batteries, Charger, Bmc
  • Series
    M18 BHG-502C
  • MFR Part No.
    4933459773
  • Power Source
    Battery
  • Temperature Range
    470°C
  • Supply Voltage
    18V
  • Number of Batteries Supplied
    2
  • Weight
    1.4kg
  • Battery Type
    Lithium
  • Airflow Rate
    170L/min
  • Battery Capacity
    5A·h
  • Product Type
    Heat Gun
  • Model Number
    M18 BHG-502C
  • Air Flow
    170L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome