W6VB3 Hitatchi 110V Tek Gun

W6VB3 Hitatchi 110V Tek Gun

Order Code: ZT3761197S

£133.99 Inc VAT (20%)


Description

W6VB3
Powerful, reversible 6.6 Amp motor for heavy-duty use. Designed for heavy driving/high torque applications. Aluminum gear cover for improved durability. Detachable nose-piece for easy bit replacement and adjustment. Soft elastomer grip for a secure hold. Belt hook, convenient for between use. 3.3 lbs, lightweight for ease of use. Includes 5/16inch Magnetic Hex Socket (985322).
Specifications:
110V.
Bit shank: 1/4inch Hex.
No-load speed: 0-2,600rpm.
Max torque: 139.6 in-lbs.
Clutch: silent clutch.
Amps: 6.6.
Capacity: Drywall 6.
Capacity: Wood 12.
Capacity: Machine 1/4inch.
Tool weight: 3.3lbs.

See full description
Specifications for W6VB3 Hitatchi 110V Tek Gun
  • Supply Voltage
    110V
  • Product Type
    Tek Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome