1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Heavy Duty G-Clamps
FatMax F Clamps

FatMax F Clamps


See all variants from
£30.99Inc VAT (20%)
See all variants from £30.99

Description

450kg of clamping force - all the muscle you need for high force jobs. Cast iron body for strength and staying power. Cold rolled steel bar - reduces deflection under load. Clutch lock to stop those jaws moving a millimetre.
Bi-material soft grip handle - be brutal in comfort.

Feature Attributes

Body Material:
Iron
Type:
G-clamp
Body Colour:
Grey
Throat Depth:
80 mm
Screw Material:
Steel
Handle Type:
T-Bar
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome