10PCE Metric T Handle Hex Key Set (2-10MM)

10PCE Metric T Handle Hex Key Set (2-10MM)

Order Code: ZT3075103SCopy

£10.99 Inc VAT (20%)


Description

The Blue Spot Tools 10 PCE Metric T Handle Hex Key Set (2-10mm) is manufactured from chrome vanadium and features a heavy-duty ergonomic plastic grip. The set comes complete with a rack which has two mounting holes so that it can be easily fixed to a bench or wall. The rack also helps keep the hex keys in size order as each key fits neatly into its own space on the rack. The keys are also double-sided with one long part and one short.

Manufactured from chrome vanadium for increased durability
Range of useful sizes
Storage rack that can be wall mounted
Double sided (Short and long series)
PACKAGE CONTENTS
2, 2.5, 3, 4, 4.5, 5, 5.5, 6, 8, 10mm

See full description
Specifications for 10PCE Metric T Handle Hex Key Set (2-10MM)
  • Material
    Chrome Vanadium
  • Handle Material
    Plastic
  • Number of Pieces
    10
  • Tip Size
    2-10mm
  • Tip Type
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome