12pc Short & Long Hex Socket Bit Set 1/2" Drive

12pc Short & Long Hex Socket Bit Set 1/2" Drive

Order Code: ZT3739465S

£46.99 Inc VAT (20%)


Description

12pc professional short and long reach hex socket bit set for use with 1/2" drive ratchet or extension bar. Set includes hex socket bits 4mm to 12mm. Socket made of hardened and tempered Chrome Vanadium (Cr-V) steel and bit made of impact grade S2 steel with matt finish for corrosion resistance. Each feature knurled ring for extra grip and performance. Short and long hex socket bit set in EVA insert foam (ASTA A-SET34) and individual socket bits sold separately. Supplied in handy storage case.
Set includes:

- Short reach - 4, 5, 6, 8, 10, 12mm
- Long reach - 4, 5, 6, 8, 10, 12mm

See full description
Specifications for 12pc Short & Long Hex Socket Bit Set 1/2" Drive
  • Product Type
    Hex Socket Bit Set
  • Tip Type
    Hex
  • Number of Pieces
    12
  • Drive Size
    1/2in
  • Finish/Coating
    Matt Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome