83S.JP9AL Metric Hex Key Wallet Set, 9 Piece FCM83SJP9AL

83S.JP9AL Metric Hex Key Wallet Set, 9 Piece FCM83SJP9AL

Order Code: ZT1281366P

£34.99 Inc VAT (20%)


Description

Facom keys are made from silicon alloy for strength and wear resistance. They undergo precise, constant heat treatment that controls the hardness and ensures safe use. The keys are cut, not sheared to give a clean, regular face and ensure a perfect fit in the screw. This set contains 9 metric hex keys which are supplied in a compact wallet for easy size selection. The keys are extra long with spherical heads to access hard to reach screws. Sizes 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm.

See full description
Specifications for 83S.JP9AL Metric Hex Key Wallet Set, 9 Piece FCM83SJP9AL
  • MFR Part No.
    83S.JP9AL
  • Type
    L-Shaped
  • Metric or Imperial
    Metric
  • No. of Keys
    9
  • Maximum Size
    10mm
  • Minimum Size
    1.5mm
  • Number of Pieces
    9
  • End Type
    Blunt
  • Key Type
    L-Shaped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome