9 Pce Extra Long Colour Coded Ball End Hex Key Set (1.5-10mm)

9 Pce Extra Long Colour Coded Ball End Hex Key Set (1.5-10mm)

Order Code: ZT3111954S

£10.99 Inc VAT (20%)


Description

The Blue Spot Tools 9 PCE Extra Long Colour Coded Ball End Hex Key Set (1.5-10mm) is manufactured from chrome vanadium for increased durability. The hex keys are colour coded for ease of selection. Extra-long design for accessing hard to reach areas. Ball end tips help ease into openings at approximately 30° for a tighter fit and secure hold. Includes handy labelled hex key holder for quick and convenient storage.
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

See full description
Specifications for 9 Pce Extra Long Colour Coded Ball End Hex Key Set (1.5-10mm)
  • Tip Size
    1.5-10mm
  • Material
    Chrome Vanadium
  • Product Type
    Hex Key Set
  • Number of Pieces
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome