Ball End Hex Driver 3 X 100mm
0
1

Ball End Hex Driver 3 X 100mm

Order Code: ZT3928830S

£2.59 Inc VAT (20%)


Description

Chrome vanadium steel blade with ball end allowing access up to a 20° angle. Hex ball end provides faster, easier insertion and angled driving in restricted spaces. Super 2000 ergonomic handle for soft-grip and optimum torque capability. Used for the effective tightening and loosening of hexagonal bolts and other compatible fasteners.

Specifications for Ball End Hex Driver 3 X 100mm
  • Tip Size
    3mm
  • Product Type
    Hex Driver
  • Blade Material
    Chrome Vanadium Steel
  • Number of Pieces
    1
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome