Extra Long Insulated Hex Key Set 6PC
0
1

Extra Long Insulated Hex Key Set 6PC

Order Code: ZT2625939S

£31.99 Inc VAT (20%)


Description

These single ended and insulted hex key set come in a range of sizes from 2.5mm to 8mm.

Features and Benefits
• This insulated hex key set has VDE certified protection to IEC60900 standard for working up to 1000V AC or 1500V DC.
• Comes in a variety of sizes
• Comes with a durable storage case

See full description
Specifications for Extra Long Insulated Hex Key Set 6PC
  • Number of Pieces
    6
  • Handle Style
    L-Handle
  • Tip Type
    Hex
  • Tip Size
    3mm
    8mm
    2.5mm
    6mm
    4mm
    5mm
  • Insulated
    Yes
  • Metric or Imperial
    Metric
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome