Inc VAT (20%)
These metric L-wrench hex keys are constructed from fully hardened carbon steel in accordance with DIN 911. A quality ductile key with precision cut ends and accurate AF dimensional to ensure maximum socket contact. Ball end allows up to 30° work offset. Long arm end is ball drive and short arm end plain. Finished with a black oxide for further resistance to wear and tear.
Features and Benefits
• Black oxidised finish to bolster resistance to corrosion and weathering
• Manufactured from fully hardened carbon steel making for a robust product
• Available in a variety of sizes to ensure you find the product best suited to your needs
• Dual purpose with one plain end and the other with a ball drive
Typical Applications
• Furniture Construction
• Bicycle Repairs
Standards
• Conforms to DIN 911
Number of Pieces:
1
Tip Type:
Hex Ball
Finish/Coating:
Black Oxide
Body Shape:
Driver
Handle Material:
Steel
Tip Material:
Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy