0
1

Hexagon T-Handle Ball Drivers, Imperial


Select
Select
£2.29 Inc VAT (20%)
Up to 15.5% off


See all variants from £2.29

Description

This range of imperial sized hexagon ball drivers are manufactured from fully hardened carbon steel. Boasting an ergonomically designed T-handle to provide high grip and torque with user comfort, the product is complete with a black oxide finish.

Features and Benefits
• Manufactured from fully hardened carbon steel for durability and tool longevity
• Plastic handles are ergonomically designed to bolster user comfort and grip
• T-handle allows you to apply more torque and drive easier
• Available in a range of imperial sizes to suit your needs
• Finished with a black oxide for improved resistance to corrosion as well as more general wear and tear

Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance

See full description

Feature Attributes

Number of Pieces:
1
Body Shape:
Driver
Finish/Coating:
Black Oxide
Tip Material:
Steel
Tip Type:
Hex Ball
Handle Material:
Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome