REK13709 Bright Ball Hex L-Key Set Metric 9-KEYS

REK13709 Bright Ball Hex L-Key Set Metric 9-KEYS

Order Code: ZT3297286S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.527%


Description

Hex Ball L-Key Sets - Metric

Alloy steel with bright finish.
Long Length

REK13709: 1.5mm - 10mm

See full description
Specifications for REK13709 Bright Ball Hex L-Key Set Metric 9-KEYS
  • Product Type
    Hex Ball L-Key Set
  • Number of Pieces
    9
  • Finish/Coating
    Bright
  • Material
    Alloy Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome