T-Handle Hex Key Set 8PC
0
1

T-Handle Hex Key Set 8PC

Order Code: ZT2625933SCopy

£46.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This 8-piece metric hex key set is supplied in a metal storage stand. T-handle hex keys features a a long ball end to allow access for difficult access to screws.

Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Ball end allows for greater access
• Features a T-bar handle for extra leverage
• Comes with a metal stand which can be fixed to the wall or fixed upright to a work bench

See full description
Specifications for T-Handle Hex Key Set 8PC
  • Handle Style
    T-Handle
  • Insulated
    No
  • Tip Type
    Hex
  • Number of Pieces
    8
  • Tip Size
    2mm
    2.5mm
    3mm
    4mm
    5mm
    6mm
    8mm
    10mm
  • Metric or Imperial
    Metric
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome