Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Hexagon Ball Drivers
3/4" Drive Offset Handle 450mm In Length L-Shaped Spring-Loaded Ball
By ASTA
Order Code:
ZT3738426S
£23.99
Inc VAT (20%)
£24.99
4% off
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-ball-drivers/three-quarter-inch-drive-offset-handle-450mm-in-length-l-shaped-spring-loaded-ball/p/ZT3738426S
Add to quotation
View all Hexagon Ball Drivers
Description
3/4" Drive Offset Handle 450mm In Length L-Shaped Spring-Loaded Ball
Specifications
Specifications for 3/4" Drive Offset Handle 450mm In Length L-Shaped Spring-Loaded Ball
Shape
L-Shaped
Product Type
Offset Handle
Length
450mm
Drive Size
3/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome