4.5mm X 38mm Flat Power Bit

4.5mm X 38mm Flat Power Bit

Order Code: ZT3588331S

£0.35each Inc VAT (20%)
£1.75 minimum order value
QuantityPriceDiscount
1 - 99£0.350%
100 - 199£0.343%
200 - 499£0.328.5%
500 - 999£0.3111.5%
1000 +£0.2917%

Minimum order quantity: 5.

Description

These 1/4in. Hex shank drive bits are suited for use with power tools. Manufactured from chrome molybdenum steel, each bit possesses a slotted head with a ball recess end for positive lock with your tools. Available in a range of sizes to suit your specification.

Features and Benefits
• Manufactured from chrome molybdenum steel for maximum resilience and optimum fit with fasteners
• Hexagon shank with ball recess ensures a positive fit with your tool
• Phosphated finish protects the product against corrosion and wear and tear
• Available in a range of sizes to suit your needs

Typical Applications
• Construction
• DIY
• Electrical

See full description
Specifications for 4.5mm X 38mm Flat Power Bit
  • For Use With
    Power Tools
  • Overall Length
    38mm
  • Drive Size
    1/4in Hex
  • Bit Type
    Slotted
  • Bit Material
    Chrome Molybdenum Steel
  • Tip Size
    4.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome