0
1
2

DT7218-QZ - 25MM Pozidrive Torsion Bits PZ2 (Pack 20)

Order Code: ZT1254078X

£15.99 Inc VAT (20%)


Description

25mm Pozidreve torsion screwdriver bits are suitable for a wide range of screw driving applications.

• Hardened core for extra strength and durability.
• Flexible Torsion Zone absorbs torque peaks and reduces breakage (Torsion bits only).
• "Extra Grip" ribs grip the screw and reduce slipping (specific bits only).
• Tough quality, professional screwdriver bits.

See full description
Specifications for DT7218-QZ - 25MM Pozidrive Torsion Bits PZ2 (Pack 20)
  • Size
    No.2
  • MFR Part No.
    DT7218-QZ
  • Application
    Standard
  • Type
    PZ Torsion
  • Shank Type
    Hex
  • Length
    25mm
  • Number of Pieces
    20
  • Shank Size
    1/4in
  • Bit Type
    PZ Torsion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome