DT7701-QZ Guide Screwdriver 80mm
0
1
2

DT7701-QZ Guide Screwdriver 80mm

Order Code: ZT1254084X

£7.29 Inc VAT (20%)


Description

This DeWalt DT7701 screwdriver guide has a 9.5mm diameter and an 80mm length.

Main Features Of This DeWalt Screwdriver Guide:

• Magnetic bit holder holds the screw in place during positioning.
• Guide sleeve for straight and precise screwdriving.
• Guide sleeve lowers the risk of finger injury.

See full description
Specifications for DT7701-QZ Guide Screwdriver 80mm
  • MFR Part No.
    DT7701-QZ
  • Shank Type
    Hex
  • Type
    Hex
  • Length
    80in
  • Number of Pieces
    1
  • Item
    Screw Guide
  • Shank Size
    1/4in
  • Bit Type
    Hex
  • Size
    9.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome