No.2X90mm P/Driv Tin Coated Powerbit 1/4" Hex
0
1

No.2X90mm P/Driv Tin Coated Powerbit 1/4" Hex

Order Code: ZT1013111X

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

1/4" Powerbit - PZ
Titanium bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.

Specifications for No.2X90mm P/Driv Tin Coated Powerbit 1/4" Hex
  • Tip Size
    PZ2
  • For Use With
    Hand and Power Tools
  • Bit Type
    Pozi
  • Overall Length
    90mm
  • Bit Material
    Titanium
  • Special Features
    Wear Resistance
  • Drive Size
    1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome