No.30 Sit 1/4" Hex 25mm O/A
0
1

No.30 Sit 1/4" Hex 25mm O/A

Order Code: ZT1012856X

£0.51each Inc VAT (20%)
£2.55 minimum order value
QuantityPriceDiscount
1 - 49£0.510%
50 - 99£0.494%
100 - 199£0.478%
200 - 499£0.4512%
500 +£0.4315.5%

Minimum order quantity: 5.
Order by 12pm, get it Tomorrow

Description

SIT®
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

Specifications for No.30 Sit 1/4" Hex 25mm O/A
  • Bit Type
    SIT
  • Bit Material
    Chrome Molybdenum Steel
  • Overall Length
    25mm
  • For Use With
    Hand and Power Tools
  • Tip Size
    No.30
  • Drive Size
    1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome