1/4in. Hex Drive PZ TiN Coated Screwdriver Bits

1/4in. Hex Drive PZ TiN Coated Screwdriver Bits


Select
£1.09 Inc VAT (20%)
Up to 15.5% off


See all variants from £1.09

Description

These PZ drive screwdriver bits possess a TiN coating that improves wear resistance by protecting gripping points from the rigors of repetitive use. Boasting a hardness of 58-62HRC, the bits are suited for use with hand and power tools, the product is available in two sizes to suit your needs.

Features and Benefits
• Available in two sizes to suit your requirements
• Suitable to use with hand and power tools for ultimate versatility
• TiN (Titanium Nitride) coating improves wear resistance for bolstered tool life

Typical Applications
• DIY
• Engineering
• Construction

See full description

Feature Attributes

Special Features:
Wear Resistance
Bit Material:
Titanium
Overall Length:
50 mm
For Use With:
Hand and Power Tools
Product Type:
Screwdriver Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome