Spanner No.8 1/4" Hex 25mm O/A

Spanner No.8 1/4" Hex 25mm O/A

Order Code: ZT3588468S

£0.32each Inc VAT (20%)
£1.60 minimum order value
£0.333% off
QuantityPriceDiscount
1 - 99£0.320%
100 - 199£0.313%
200 - 499£0.299.5%
500 - 999£0.2812.5%
1000 +£0.2715.5%

Minimum order quantity: 5.

Description

Available in a variety of sizes, these Kennedy® screwdriver bits have a hardness of 58 - 62HRC. Manufactured from a high alloy chrome molybdenum steel, these bits can be used on hand and power tools.

Features and Benefits
• Manufactured from chrome molybdenum steel making for a durable product
• Available in a host of sizes to suit varying requirements
• Suited for use with hand and power tools for versatility

Typical Applications
• High Security Fixings

See full description
Specifications for Spanner No.8 1/4" Hex 25mm O/A
  • For Use With
    Hand and Power Tools
  • Bit Type
    Spanner
  • Drive Size
    1/4in Hex
  • Overall Length
    25mm
  • Bit Material
    Chrome Molybdenum Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome