TX50 TORX Bit 5/16" Hex Standard
0
1

TX50 TORX Bit 5/16" Hex Standard

Order Code: ZT1012946X

£1.19each Inc VAT (20%)
£1,190.00 minimum order value

Minimum order quantity: 1000.
Currently unavailable

Description

TX
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

Specifications for TX50 TORX Bit 5/16" Hex Standard
  • Bit Type
    Torx
  • Bit Material
    Chrome Molybdenum Steel
  • Overall Length
    35mm
  • Application
    Industrial
    Construction
    Mechanic
  • For Use With
    Hand and Power Tools
  • Tip Size
    TX50
  • Drive Size
    5/16" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome