15264 5mm T-Bar Allen Key
0
1

15264 5mm T-Bar Allen Key

Order Code: ZT1021673PCopy

£3.99 Inc VAT (20%)
£4.194.5% off


Description

This versatile allen key is made from high quality steel. It has a T-Bar handle with a comfort grip handle and a 5mm hex tip. The key has excellent resistance to corrosion and durable steel for a long service life.

Features and Benefits
• ProGuard finish ensures increased resistance to corrosion and solvents
• Made from ProTanium steel which has high durability
• Comfort grip handle for precision use

Typical Applications
• Driving screws and bolts with hexagonal sockets

See full description
Specifications for 15264 5mm T-Bar Allen Key
  • Body Shape
    T-bar
  • Number of Pieces
    1
  • Long Arm Length
    150mm
  • MFR Part No.
    815264
  • Tip Size
    5mm
  • Tip Type
    Hex
  • Tip Material
    Steel
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Handle Style
    T-Handle
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome