Hexagon T-Handle Wrenches - Metric
0
1

Hexagon T-Handle Wrenches - Metric


Select
£1.99 Inc VAT (20%)


See all variants from £1.99

Description

Hexagon T-Handle Wrenches designed to offer maximum torque transfer with minimum effort

Features and Benefits
• Ergonomically designed handle to provide high grip and torque with user comfort
• Manufactured for hardened carbon steel for resistance against wear and abrasion
• Available to purchase in varying sizes

Typical Applications
• Bicycle Repair and Maintenance
• Assembly

See full description

Feature Attributes

Standards Met:
DIN ISO 2936
Handle Material:
Chrome Vanadium Steel
Number of Pieces:
1
Tip Type:
Hex
Body Shape:
T-bar
Tip Material:
Chrome Vanadium Steel
More attributes
Product Reviews -
2 years ago by Tom
Excellent customer service staff. Definitely order again.

4 years ago by John
Good tool does the job easier

4 years ago by Steven
Nice feel to the tools and much better than others I’ve used in the past

5 years ago by B.K
Bought a set that didn't include this size, nice to be able to add this one to it

5 years ago by Paul
Great tools for a great price

5 years ago by Andrew
Great value nice size marked on Handel and shaft

6 years ago
Exactly as described & super fast delivery, what more could one want.

6 years ago
Exactly as described & super fast delivery, what more could one need.

6 years ago by gary
good quality, never had a problem.

5 years ago
The allen key fits the screws I needed it for.

5 years ago by Keith
Not up to the job that I bought it for.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome