Metric Hexagon Key Set, 10 Piece STA069253

Metric Hexagon Key Set, 10 Piece STA069253

Order Code: ZT1465210S

£7.99 Inc VAT (20%)


Description

A 10-piece set of standard hex keys in high tensile steel. All keys are stored in a size marked and colour coded plastic holder for easy selection. Contains 1 of each 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 8, 10mm.

Specifications for Metric Hexagon Key Set, 10 Piece STA069253
  • Metric or Imperial
    Metric
  • MFR Part No.
    STA069253
  • Type
    L-Shaped
  • No. of Keys
    10
  • Minimum Size
    1.5mm
  • Number of Keys
    10
  • Maximum Size
    10mm
  • Key Type
    L-Shaped
  • End Type
    Blunt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome