3.50MM HSS-Co Weldon Shank Multi Long Series Flute End Mills

3.50MM HSS-Co Weldon Shank Multi Long Series Flute End Mills

Order Code: ZT1151072X

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

Used for profile Milling and Producing open slots. Bright Finish. Flute Type : 30° Helix. Manufactured DIN standards. Long Series

Specifications for 3.50MM HSS-Co Weldon Shank Multi Long Series Flute End Mills
  • Plunge Type
    Centre Cutting
  • Material
    Cobalt High Speed Steel
  • Shank Diameter
    5mm
  • Material Grade
    M35
  • Flute Type
    Helical
  • Number of Flutes
    4
  • Finish/Coating
    Bright
  • Cutter Diameter
    3.5mm
  • Cutting Direction
    Right Hand
  • Cutter Diameter Tolerance
    K10
  • Shank Diameter Tolerance
    H6
  • Flute Length
    20mm
  • Shank Type
    Weldon Flat
  • Standards Met
    DIN 844
  • Overall Length
    60mm
  • End Mill Type
    End Mill
  • Length Type
    Long

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome