6MM HSS-PM8 L/S H/H W/S Power End Mill

6MM HSS-PM8 L/S H/H W/S Power End Mill

Order Code: ZT1150467X

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.085%
20 - 49£3.8610%
50 +£3.6515%


Description

Designed for profile, finishing and open ended slot milling difficult materials eg. Titanium and stainless. Manufactured in PM-HSS. ISO/DIN.

Specifications for 6MM HSS-PM8 L/S H/H W/S Power End Mill
  • Length Type
    Long
  • Material
    High Speed Steel
  • Finish/Coating
    Bright
  • Product Type
    Power End Mill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome