C403 12.00MM HSS-E Flatted Shank Long Series Roughing End Mill DIN 844 L
0
1
2
3
4

C403 12.00MM HSS-E Flatted Shank Long Series Roughing End Mill DIN 844 L

Order Code: ZT1150487X

£62.99 Inc VAT (20%)


Description

Long series roughing end mill with NF flat coarse pitch profile and 4 flutes

Specifications for C403 12.00MM HSS-E Flatted Shank Long Series Roughing End Mill DIN 844 L
  • Material
    HSS-E
  • Product Series
    C403
  • Finish
    Bright
  • Unit of Measurement
    Metric
  • Standards Met
    DIN 844 L
  • Number of Flutes
    4
  • Length of Cut
    Long
  • Shank
    Weldon shank DIN 1835B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome