1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
HSS-Co 5% Threaded Shank Multi Flute End Mills - Inch

HSS-Co 5% Threaded Shank Multi Flute End Mills - Inch


Select
See all variants from
£10.29Inc VAT (20%)

See all variants from £10.29

Description

Regular Series Type E411T.
Used for profile milling and producing open slots. Bright finish. Flute type : 30° helix.
Manufactured to BS 122 : Part 4 : 1980.

Inch Tolerances:
Diameter: up to 1 1/2". Tolerance: +0.0025, -0.0005.
Diameter: Over 1 1/2". Tolerance: +0.0050, -0.0000.

See full description

Feature Attributes

Standards Met:
BS 122
Plunge Type:
Non-centre Cutting
Material Grade:
M35
Finish/Coating:
Bright
Cutting Direction:
Right Hand
Cutter Diameter Tolerance:
K10
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome