1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
HSS-Co 8% Plain Shank 4 Flute End Mills - Metric

HSS-Co 8% Plain Shank 4 Flute End Mills - Metric


See all variants from
£7.99Inc VAT (20%)
Up to 16% off
See all variants from £7.99

Description

Regular Length
Centre cutting, used for profile milling, milling keyways and producing open slots. Bright finish. Flute type: 30° Helix. Overall dimensions to DIN 844. Plain shank to DIN 1835A.

METRIC TOLERANCES:
Nominal Dia.: Up to 38mm. Limits of Tolerance: +0.0630, -0.0130.
Nominal Dia.: Above 38mm. Limits of Tolerance: +0.1250, -0.0000.

See full description

Feature Attributes

Finish/Coating:
Bright
Shank Diameter Tolerance:
H6
Shank Type:
Plain Round
Number of Flutes:
4
Material:
Cobalt High Speed Steel
Plunge Type:
Centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome