1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
HSS Threaded Shank Multi Flute End Mills  - Inch

HSS Threaded Shank Multi Flute End Mills - Inch


See all variants from
£3.99Inc VAT (20%)
Up to 20% off
See all variants from £3.99

Description

Short Series E410T.
Used for profile milling and producing open slots. Bright finish. Flute type : 30° helix.
Manufactured to BS 122 : Part 4 : 1980.

INCH TOLERANCES:
Diameter: up to 1/2". Tolerance: +0.0025, -0.0005.
Diameter: Over 1/2" ~. Tolerance: +0.0050, -0.0000.

See full description

Feature Attributes

Reach Type:
Standard Neck
End Mill Type:
End Mill
Coolant Delivery:
External
Cutter Diameter Tolerance:
K10
Shank Type:
Threaded
Helix Angle:
30 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome