JS565060D3C.0Z5C-NXT 6mm 5FL Cutter

JS565060D3C.0Z5C-NXT 6mm 5FL Cutter

Order Code: ZT1326628S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Made with a solid carbide construction and featuring an NXT coating for improved heat and wear resistance JS565060D3C.0Z5C-NXT endmills are ideally designed for heavy roughing. With 5 flutes they combine excellent cutting performance with efficient chip control.

Features and Benefits
• Made from solid carbide for improved strength and stability when machining
• NXT coating for improved heat and wear resistance
• 5 flutes for optimal cutting performance and efficient chip control

Specifications
• Material: Solid carbide2
• Coating: NXT
• 5 flutes
• Flute helix angle: 48 degrees
• Shank: Cylindrical

Typical Applications
• Milling
• Steel
• Stainless steel

See full description
Specifications for JS565060D3C.0Z5C-NXT 6mm 5FL Cutter
  • Shank Type
    Cylindrical
  • Number of Flutes
    5
  • Material
    Solid carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome