Set of 60 HSS Drills NO.1-60 Gauge
0
1

Set of 60 HSS Drills NO.1-60 Gauge

Order Code: ZT1132708X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%

Specifications for Set of 60 HSS Drills NO.1-60 Gauge
  • System of Measurement
    Gauge
  • Drill Size Included
    #1 to #60 Inclusive
  • Case Type
    Metal
  • Flute Construction
    Ground Flute
  • Drill Length Type
    Standard Length
  • Standards Met
    ANSI B94-11M
    BS 328
    DIN 338N
  • Material
    High Speed Steel
  • Finish/Coating
    Black Oxide
  • Cutting Direction
    Right Hand
  • Number of Pieces
    60
  • Minimum Drill Size
    No.1
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome