3 Piece Premium Mini Holesaw Set

3 Piece Premium Mini Holesaw Set

Order Code: ZT1221366P

£45.99 Inc VAT (20%)


Description

Ultra Fast Cutting Mini Holesaw Set with 8% Cobalt designed for drilling through sheet metal. These holesaws have a Ultra thin kerf HSS cutting edge with 8% cobalt for extra durability. Small, sharp and durable tooth design provides fast drilling in materials up to 1.6mm thick. The internal spring allows for continuous drilling without clogging. These holesaws can be used in Impact Drivers, and are suitable for cutting Stainless Steel, Steel and Aluminium. The set includes , 20, 25, 32mm holesaws

See full description
Specifications for 3 Piece Premium Mini Holesaw Set
  • Colour
    Yellow
  • Pack Quantity
    3 Piece
  • Size
    2, 25, 32mm
  • Weight
    0.13kg
  • Height
    0.27mm
  • Width
    0.27mm
  • Length
    0.27mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome