54mm TCT Fast Cutting Wood Holesaw

54mm TCT Fast Cutting Wood Holesaw

Order Code: ZT3937758S

£12.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The tungsten carbide tipped multi-purpose (MPH) holesaws from Starrett® are suitable for most non-metallic construction materials, and are ideal for tradespeople. Suitable for use in mains and battery powered tools.

Features and Benefits
• Cuts through non-metallic materials up to five times faster than a bi-metal hole saw
• Provides rapid cutting results
• Deep gullet for easy core removal
• Provides smooth stock removal with minimum heat build-up

Typical Applications
• Wood
• MDF
• Plastics
• Plasterboard
• Ceramic wall tiles

See full description
Specifications for 54mm TCT Fast Cutting Wood Holesaw
  • Cutting Depth
    54mm
  • Number of Pieces
    1
  • Blade Material
    Carbide-Tipped
  • Diameter
    54mm
  • MFR Part No.
    MPH0218
  • Product Type
    Holesaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome