Bi-Metal Fast Cut Holesaws

Bi-Metal Fast Cut Holesaws


Select
£5.09 Inc VAT (20%)
Up to 12.5% off


See all variants from £5.09

Description

Bi-metal Fast Cut holesaws combine a brand new tooth material, boasting enhanced durability and a new tooth design that provides a smoother, faster cut on a wide range of materials, when compared against the previous Constant Pitch saw.
Specifically suited to cutting stainless and mild steel sheet, the Fast Cut will also cut through tubes with a wall thickness of up to 3mm (1/8").

Features and Benefits
• New tooth design, providing a smoother, faster cut on almost all materials
• Enhanced heat and wear resistance
• Specifically suited to cutting stainless and mild steel sheet
• Will also cut through tubes with a wall thickness of up to 3mm

Notes
• Images for illustrative purposes only

See full description

Feature Attributes

Number of Pieces:
1
Item:
Holesaws
Product Reviews -
5 months ago by Nick
Great prices with speedy delivery cant ask for more

2 years ago
Excellent. Thank you.....

2 years ago by Steven
Just what I ordered quality product.

2 years ago by Brian
Product just what I wanted at a fair price

2 years ago by Gerry
To be fair not used it yet. But it is a reputable brand. So far as I am aware UK manufacture.

3 years ago by David
I've not tried it yet but can see it's a good quality cutter. It was added to my purchase of the Trefolex so as to get the postage free. But that is not to discredit it.

3 years ago by charles
As Described quality Starrett holesaws

3 years ago by michael
Goods as expected - eventually!

4 years ago
GOOD ON PRICE COMMUNICATION AND QUICK DELIVERY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome