Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
Cooling Gel - 500ml - for Bi-Metal Hole Saws
By Mandrex
Order Code:
ZT1332094S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.69
5%
10 +
£23.39
10%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/cooling-gel-500ml-for-bi-metal-hole-saws/p/ZT1332094S
Add to quotation
View all Hole Saws
Description
Mandrex Cooling Gel - 500ml - for Bi-Metal hole saws
Tags:
#BulkDiscount
Specifications
Specifications for Cooling Gel - 500ml - for Bi-Metal Hole Saws
Product Type
Cooling Gel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome