DT83070-QZ 70mm Holesaw
0
1

DT83070-QZ 70mm Holesaw

Order Code: ZT1197928XCopy

£11.99 Inc VAT (20%)


Description

Features and Benefits:

• Reduced wall thickness for fast, clean cuts in a range of materials.

• Premium quality High Speed Steel. Strong teeth for excellent cutting performance and durability. The entire tooth is made of HSS not just the tip.

• Large, staggered slots for fast, hassle free plug removal.

• Optimised tooth geometry for faster cutting - a sharper tooth with an aggressive cutting edge for fast, clean cuts through material.

• Excellent performance with increased durability thanks to the double tooth configuration and wide shoulders.

• A hassle-free universal mandrel connection made from hardened steel. It fits all brands and has a tool-free quick release collar.

See full description
Specifications for DT83070-QZ 70mm Holesaw
  • Diameter
    70mm
  • MFR Part No.
    DT83070-QZ
  • Cutting Depth
    46mm
  • Blade Material
    Bi-Metal High Speed Steel
  • Number of Pieces
    1
  • Item
    Holesaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome