KFC14021 Bi-Metal Fast Cut Universal Holesaw Kit 1

KFC14021 Bi-Metal Fast Cut Universal Holesaw Kit 1

Order Code: ZT1293956P

£159.99 Inc VAT (20%)


Description

The Starrett KFC14021 Universal Holesaw Kit contains a selection of sizes to cover a variety of different jobs. Fast Cut Bi-Metal Holesaws provide a smoother, faster cut on a wide range of materials, when compared to the previous constant pitch saw. Improved tooth material and 5.5 TPI/25mm tooth form for enhanced heat and wear resistance and greater product life. Specifically suited to cutting stainless and mild steel sheet, they will also cut through tubes with a wall thickness of up to 3mm (1/8in). Suitable for all tradesmen, installation engineers, industry generally and the DIY enthusiast. Packed in a sturdy EVA carry case. Contains: 14 x Holesaws: 16, 20, 22, 25, 29, 32, 35, 38, 44, 51, 57, 64, 68, 76mm2 x Arbors: A1, A2

See full description
Specifications for KFC14021 Bi-Metal Fast Cut Universal Holesaw Kit 1
  • MFR Part No.
    AX5427
  • Material
    Bi-Metal
  • Pitch
    Fast Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome