Universal Varipitch Holesaw Electrician's Kit, 9 Piece 16-51mm FAIHSKE
0
1
2

Universal Varipitch Holesaw Electrician's Kit, 9 Piece 16-51mm FAIHSKE

Order Code: ZT1279506PCopy

£50.99 Inc VAT (20%)


Description

The Faithfull 9 Piece Electricians Professional Holesaw Set contains the six most frequently used electricians holesaw sizes, along with two arbors and an adaptor. These high speed steel bi-metal saws have specially hardened variable pitch teeth for fast smooth cutting. Bi-metal saws offer increased safety as they will not shatter under load. These holesaws are used to cut perfect holes in a wide variety of materials including wood, chipboard, plywood, non laminated plastics, plasterboard and non ferrous metals. Suitable for use in most variable speed power drills. Supplied in a sturdy zip-up case. Contains 6 x Varipitch Holesaws 16, 20, 25, 32, 40 and 51mm. 1 x 3/8in Hexagon Arbor for Holesaws 14-30mm. 1 x 7/16in Hexagon Arbor for Holesaws 32-152mm. 1 x Sturdy Adaptor.

See full description
Specifications for Universal Varipitch Holesaw Electrician's Kit, 9 Piece 16-51mm FAIHSKE
  • MFR Part No.
    FAIHSKE
  • Material
    Bi-Metal
  • Pitch
    Variable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome