1. Tools & Machining/
  2. Cutting Tools/
  3. Hole Saws & Cutters/
  4. Hole Saws
Variable Pitch Bi-Metal HSS Holesaws
0
1
2
3

Variable Pitch Bi-Metal HSS Holesaws


54 Variants From
£1.19

Inc VAT (20%)

Up to 14.5% off
See 54 Product Variants
£1.19

Description

The Kennedy® variable pitch hole saws deliver high quality holes in a range of materials, including wood, steel, brass, bronze, and cast iron. The M3 HSS cutting teeth aggressively cut to give a very smooth finish with little to no tear out.

Features and Benefits
• Cuts up to 40% faster than constant pitch saws
• Varying tooth pitch disrupts harmonics to substantially reduce noise
• Tooth life is extended when used in conjuction with a cordless drill

Typical Applications
• Construction
• Engineering
• Maintenance

Notes
• 4-6 teeth per inch
• 28.5mm (11/8") cutting depth

See full description

Feature Attributes

Cutting Depth:

28.5 mm

Blade Material:

Bi-Metal

Item:

Holesaws

Number of Pieces:

1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome