Extreme Impact Torsion Screwdriver Bits - PK5


Select
Select
Select
£5.19 Inc VAT (20%)


See all variants from £5.19

Description

The DEWALT Extreme Impact Torsion hardened Pozidriv screwdriver bits have a durable hex shank to fit all impact drivers. These bits feature a 15° reflex core, designed to withstand the high torque loads of impacts, flexing to absorb the extra force. A precision-machined tip provides an ideal fit in screw recesses, which reduces stripping of screw heads and a heat treated body for increased durability.

Features:

• The 15° torsion zone allows the screw driver bit to flex rather than breaking.

• The Full Fit head prevents the rounding of the screw head and prevents 'cam out' (bit head slipping out of screw head due to the turning force).

• The Magnetic Screwlock enables tasks to be completed quicker and easier, reducing instances of dropped or lost screws.

Feature Attributes

Number of Pieces:
5
Shank Type:
Hex
Application:
Impact
Item:
Screwdriver Bit Sets
Shank Size:
1/4 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome