1050w Impact Drill - PTCID1050

1050w Impact Drill - PTCID1050

Order Code: ZT4132546S

£49.99 Inc VAT (20%)


Description

Powerful, versatile keyless 1050w impact drill suitable for most tasks. A forward and reverse control has been integrated into trigger to improve ease of use along with an ergonomic soft grip handle with lock function to further improve ease of use. Adjustable auxiliary handle and depth stop for precision use. Drilling capacity: wood - 25mm, masonry - 13mm, steel - 10mm. Contents: adjustable auxiliary handle, depth gauge and spare carbon brush set. Specification: Input power - 1050w, no load speed - 0-3, 000 per minute, impact rating - 0-48, 000 per minute, chuck - 13mm keyless, volt/frequency 230v-50hz.

See full description
Specifications for 1050w Impact Drill - PTCID1050
  • Chuck Type
    13mm Keyless
  • Contents
    Spare Carbon Brush Set
    Depth Gauge
  • Product Type
    Impact Drill
  • Power Rating
    1050w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome