DV16VJ6Z 590W Impact Drill 13MM 240V

DV16VJ6Z 590W Impact Drill 13MM 240V

Order Code: ZT1254675X

£133.99 Inc VAT (20%)


Description

Features:

- Powerful 590W motor
- 16mm capacity in masonry
- Lightweight and compact
- High drilling speed
- Forward/reverse action
- Variable speed

See full description
Specifications for DV16VJ6Z 590W Impact Drill 13MM 240V
  • Noise/ Vibration Information
    Vibration Emission Value Concrete Ah 17.9 m/s²
    Sound Power Level 110 dB(A)
    Sound Pressure Level 99 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Sound Uncertainty Level K 3.0 dB
  • Manufacturer Guarantee
    Manufactures Guarantee and T&C Apply
  • Contents
    Side Handle
    Carrying Case
    Depth Stop
  • Model Number
    DV16VJ6Z
  • Chuck Type
    Keyless
  • Blows per Minute
    0-34,500
  • Power Rating
    590W
  • Capacity
    Wood: 25mm
    Steel: 13mm
    Brick: 16mm
  • Supply Voltage
    240V
  • Weight
    1.5kg
  • No Load Speed
    0-2,900rpm
  • Chuck Capacity
    0 to 13
  • Available Operation Modes
    Rotation & Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome