GSB 13RE Vari-speed Impact Drill 110V
0
1

GSB 13RE Vari-speed Impact Drill 110V

Order Code: ZT1028301X

£89.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Bosch GSB 13RE Specifications:
Power input: 600W
No load speed: 0-2800.
Impact rate: 0-44,800 bpm.
Chuck capacity: 13mm ( 1/2" )
Drilling capacities:
Concrete: 13mm.
Wood 25mm.
Steel 10mm.
Masonry: 15mm.
Torque (soft screwdriving applications): 10.8Nm
Rated torque: 1.8 Nm
Weight: 1.8Kg

See full description
Specifications for GSB 13RE Vari-speed Impact Drill 110V
  • Blows per Minute
    44,800
  • Weight
    1.6kg
  • Supply Voltage
    110V
  • Model Number
    GSB 13RE
  • Torque Range
    Soft Screwing Applications: 0-10.8Nm
  • No Load Speed
    0-2,800rpm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Capacity
    Drilling Ø Steel 10mm
    Drilling Ø Masonry 15mm
    Drilling Ø Wood 25mm
    Drilling Ø Concrete 13mm
  • Chuck Type
    Spindle Thread Size 1/2in-20 UNF
    13mm Keyless
  • Available Operation Modes
    Rotation & Hammer
  • Noise/ Vibration Information
    Vibration Emission Value Ah 3.0 m/s² (Drilling in Metal)
    Sound Power Level 104 dB(A)
    Sound Pressure Level 93 dB(A)
    Vibration Uncertainty K 1.5 m/s² (Concrete 3.0 m/s²)
    Vibration Emission Value Ah 26 m/s² (Drilling in Concrete)
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Ah 2.5 m/s² (Screwdriving
  • Power Rating
    600W
  • Chuck Capacity
    1.5 to 13
  • Contents
    Auxiliary Handle
    Depth Stop 210mm
    GSB13 RE
    Carry Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome