HP1641K 13mm Keyless Percussion Drill 680W 240V MAKHP1641K

HP1641K 13mm Keyless Percussion Drill 680W 240V MAKHP1641K

Order Code: ZT2422946S

£119.99 Inc VAT (20%)


Description

The Makita HP1641K Percussion Drill dual purpose for Rotation only and Rotation with hammering (with keyless drill chuck). New reversing system allows extended service life of carbon brush no power reduction even in reverse rotation. It is fitted with a large trigger for easy operation. It is supplied with a side handle, depth stop and a carry case. Specification Input Power 680 Watt. No Load Speed 0-2,800/min. Impact Rate 0-44,800/min. Capacity Masonry 16mm, Steel 13mm, Wood 30mm. Weight 2.0kg. Makita HP1641K 13mm Keyless Percussion Drill 680 Watt 240 Volt Version.

See full description
Specifications for HP1641K 13mm Keyless Percussion Drill 680W 240V MAKHP1641K
  • Input Power
    680W
  • Power Source
    Corded 240V
  • No Load Speed
    2, 800rpm
  • Capacity (Wood)
    30mm
  • Capacity (Steel)
    13mm
  • Capacity (Masonry)
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome