HP2050F 13mm Percussion Drill with Job Light 720W 110V

HP2050F 13mm Percussion Drill with Job Light 720W 110V

Order Code: ZT2422866S

£199.99 Inc VAT (20%)


Description

Makita HP2050F 13mm Percussion Drill With Job Light 720 Watt 110 Volt Version.

Specifications for HP2050F 13mm Percussion Drill with Job Light 720W 110V
  • Input Power
    720W
  • No Load Speed
    0-2, 900/ 0-1, 200rpm
  • Power Source
    Corded 110V
  • Capacity (Masonry)
    30mm
  • Capacity (Wood)
    40mm
  • Capacity (Steel)
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome