Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Socket Accessories
1054 KK 8mm x 200mm Ball End Inhex Socket 1/2"SQ.DR
By Stahlwille
Order Code:
ZT1027181P
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-socket-accessories/1054-kk-8mm-x-200mm-ball-end-inhex-socket-half-inchsq-dr/p/ZT1027181P
Add to quotation
View all Impact Socket Accessories
Description
Description unavailable
Specifications
Specifications for 1054 KK 8mm x 200mm Ball End Inhex Socket 1/2"SQ.DR
Socket Size
8mm
Socket Depth
Deep
Drive Size
1/2in
Drive Type
Square
Socket Type
Impact Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome