3 Piece Impact Driver Colour Coded Socket Adaptors
0
1
2

3 Piece Impact Driver Colour Coded Socket Adaptors

Order Code: ZT5519086S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

A set of socket adaptors for Impact Drill / Drivers with a 1/4" Hex shank drive. Enabling sockets to be used with drills, drivers, screwdrivers etc. The 1/4" (6.35mm) hex shank allows the adaptors to be used with Impact Drill / Drivers with a quick release systems or with a suitable chuck. They are colour coded with clear size markings and the spring ball lock ensures a tight fit to the socket. Hardened Chrome Vanadium with a phosphate finish for strength and protection. • 1/4" Hex Shank to 1/4" Square Drive 65mm long • 1/4" Hex Shank to 3/8" Square Drive 65mm long • 1/4" Hex Shank to 1/2" Square Drive 72mm long • Colour coded with clear size markings • The spring ball lock ensures a tight fit • Hardened CR-V with phosphate finish • For use with all Impact Drill / Drivers • Universal 1/4" Hex shank

See full description
Specifications for 3 Piece Impact Driver Colour Coded Socket Adaptors
  • Product Type
    Socket Adaptors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome